Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1/2" x 4" - 100 per pack
Mfr # 3M GPT-020
Zoro # G5812231
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 4 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5812231
- UPC # 888519084984
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 4 in |
Width | 1/2" |
Length | 4" |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 101.6 mm |
Imperial Tape Length | 4 in |
Metric Width | 12.7 mm |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 4 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, Adhesion 70 oz./in, Black (PC 857)
- NATIONAL GYPSUM JT2342 Joint Tape 250 Ft. (1154715)
- DESCO Clear Tape, ESD Symbols, 2"x72 yd. (79212)
- 3M Vinyl Tape 471, White, 1 1/2"x3, PK24 (03137)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M Double Coated Tape, Foam, Off White, PK12 (4026)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1.5" circles - 100 per pack (3M GPT-020)
- POLYKEN Double Sided Tape (105C)
- 3M Foam Tape