Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1" x 4" - 100 per pack
Mfr # 3M GPT-020
Zoro # G5584092
product price: $32.75
/pk 100, $0.33/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 4 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5584092
- UPC # 888519084601
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 4 in |
Length | 4" |
Width | 1" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 4 in |
Metric Width | 25.4 mm |
Metric Tape Length | 101.6 mm |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 4 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, 496 Series, Beige, 28 oz, Cartridge (234156)
- DUPONT Film Wrap, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (1/2-36-5480)
- 3M 3M™ 4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, 9/Case (T9554462)
- 3M 3M 4032 Double Coated Foam Tape 4" x 5yd, White, 1/32" thick (4032)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- 3M 3M 4646 VHB Tape 1.5" x 1.5", Dark Gray, 25 mil, 100PK (4646)
- 3M Scotch, Precut Foam Mounting 1in Squares, Double-Sided, Removable, 16PK (108)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- ZORO SELECT Double Sided Foam Tape 24mm x 72mm 324PK (TC442)
- 3M Double Sided Foam Tapes