Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1" x 2" - 100 per pack
Mfr # 3M GPT-020
Zoro # G8988752
product price: $27.35
/pk 100, $0.27/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 2 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G8988752
- UPC # 888519084588
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 2 in |
Length | 2" |
Width | 1" |
Imperial Tape Length | 2 in |
Imperial Tape Width | 1 in |
Metric Tape Length | 12.7 mm |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 2 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Red (226)
- DAP Caulk, 10 oz, Cartridge, Translucent, Water Base (51136-00006)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- 3M Smooth Transition, Tape, 30ft., PK5 (06800)
- 3M 3/4X36YDS 1/8#4508 FOAM TAPE 12/CS (3M6375)
- KEENEY MFG Metal Repair Tape 50Yd (240225)
- 3M Foam Tape