Shop All Monitor Privacy & Antiglare Filters
3M
3M Gold Privacy Filter For Widescreen Laptop 13.3In Unframed 16:9
Mfr # GF133W9B
Zoro # G9817528
original price:
$65.99
7% off
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Aspect Ratio 16:9
- Filter Type Frameless
- Diagonal Display Size 13.3 in
- Screen Format Widescreen
Product Information
- Brand 3M
- MFR # GF133W9B
- Zoro # G9817528
- UPC # 51128789636
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Diagonal Display Size | 13.3 in |
Viewing Area Dimensions - Metric (width x height) | 294 mm x 166 mm |
Details
Color | Gold |
Aspect Ratio | 16:9 |
Filter Type | Frameless |
Screen Format | Widescreen |
Orientation | Landscape |
Screen Attachment | Attachment Strips and Slide Mount Tabs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Ultra Pro Alkaline AA Batteries, PK24 (ALAA-24PPJ)
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032B6PK)
- ILC Replacement for GE General Electric G.E 0146-00-0069 Battery (0146-00-0069)
- PYLE Pyle Phsp5 8-inch Indoor/outdoor 65-watt Pa Horn Speaker (PHSP5)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M High Clarity Privacy Filter for 22" Widescreen Monitor, 16:10 Aspect Ratio (HC220W1B)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M Monitor Privacy & Antiglare Filters