Shop All Monitor Privacy & Antiglare Filters
3M
3M Diffuses Mirror-Like Reflections To Help Keep Whats On Your Screen
Mfr # AG133W9B
Zoro # G9388814
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Features Anti-Glare
- Aspect Ratio 16:9
- Orientation Landscape
- Filter Type Frameless
Product Information
- Brand 3M
- MFR # AG133W9B
- Zoro # G9388814
- UPC # 51128008232
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Diagonal Display Size | 13.3 in |
Viewing Area Dimensions - Metric (width x height) | 294 mm x 166 mm |
Details
Color | Clear |
Features | Anti-Glare |
Aspect Ratio | 16:9 |
Orientation | Landscape |
Filter Type | Frameless |
Screen Attachment | Attachment Strips and Slide Mount Tabs |
Screen Format | Widescreen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7P EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7P)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- CREE Junction Box Mount (IG-JBWH)
- FELLOWES Ultra Thin Mouse Pad, Microban, Grey (5908201)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- STARTECH.COM 24In. Monitor Privacy Screen (PRIVSCNMON24)
- 3M Monitor Privacy & Antiglare Filters