Shop All Bumpers
3M
3M„¢ Bumpon Resiliant Rollstock SJ5832 - 4-1/2" x 72 Yds. - Black - 1/32" Thick
Mfr # 7100001350
Zoro # G205068338
Free Shipping & Returns
$2,092.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
3m bumpon resiliant rollstock sj5832 - 4-1/2" x 72 yds. - black - 1/32" thick prevent delicate products from being scuffed, nicked and scratched with 3m bumpon resilient rollstock products. Featuring a plasticiser free, urethane composition and 3m pressure sensitive adhesive for easy application, these bumpon rubber feet offer a wide range of functionalities, and are ideal for die-cut shapes with various thickness requirements. Featuring high skid resistance and protection against vibration and noise, bumpon won't crack or harden, and is a key feature for small appliances, desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers. Bumpon can be used as stops for cabinet doors, lids, and drawers, as spacers for picture frames, as protectors to prevent damage during deliveries, and to keep parts from direct contact with each other. features: can be die cut to a variety of shapes and sizes excellent skid-resistance, high coefficient of friction excellent resistance to marring or staining long aging resiliency will not crack or harden excellent cushioning properties excellent abrasion resistance vibration and shock dampening easy application pressure-sensitive backing application ideas: die cut into circles or squares for use as skid-resistant feet on hand held or desktop computers, calculators, electric housewares, electronic equipment, desk top items and medical devices die cut for gasket application skid-resistant surface on floor cushions or spacers within electronic devices selective masking for sandblast operation spacer or stop to prevent surface damage anti-rattle spacer to fill gaps, dampen noise and reduce vibration door kick pads corner protection strips roll covering for textile industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Passage Lock, 2-3/4in Backset and ASA Strike Satin Chrome (QCL230E626)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- FROST KING Caulk Saver, Polyfoam, Gray, 350 ft. (C21CP)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 3/4"P (ROSP050X050X075SDG02)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 0.085 In H (SJ5302)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M 3M™ Bumpon™ Square Protective Tape, 1/2" x 1/8", Black, 3000/Case (BN3M5008)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- RICHELIEU AMERICA TG 4PK 78 ALM Bumpers (F31943TV)
- 3M Bumpers