Shop All Bumpers
3M
3M™ Bumpon™ Dome Protective Tape, 3/8" x 5/32", Clear, 3000/Case
Mfr # BN3M5306
Zoro # G1365955
product price: $426.99
/pk 3000, $0.14/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 3/8"
- Length 5/32"
- Material Polyurethane/Acrylic Adhesive
Product Information
Dimensions
Width | 3/8" |
Length | 5/32" |
Details
Item | Bumpon Dome Protective Tape,Clear,Package Quantity 3000 |
Color | Clear |
Material | Polyurethane/Acrylic Adhesive |
Description
Bumpon Dome Protective Tape,Clear,Package Quantity 3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-MP-R)
- ZING Tab-Cinching Cable Lockout, 10 ft. L (7133)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- PRIME-LINE 1-1/4 in. Tandem Stainless Steel Roller Assembly with Ball Bearing Rollers (D 1780)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5816)
- 3M Bumper, Self Adhesive, 0.120 In H, PK132 (SJ6553)
- 3M Bumper, Self Adhesive, 4-1/2 In x 1 ft (SJ5832)
- 3M Self Adh Bumper, 56 Bumpons per Pack, PK18 (SJ5012)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- 3M Bumper, Self Adhesive, 9 In x 5 ft (SJ5832)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803W-017)
- 3M Bumpers