3M 90565-4DC-PS Professional-Grade Hearing Protector - 30dB NRR
Mfr # 57723
Zoro # G203908216
Product Information
- Brand 3M
- MFR # 57723
- Zoro # G203908216
- UPC # 76308873356
- Country of Origin China
- Category Document Protection
Description
These 3M™ WorkTunes™ Connect with Bluetooth Wireless Technology Earmuffs provide protection, connection and entertainment all in one. Ideal for protecting ears from continuous noise on the job, these earmuffs feature a Noise Reduction Rating of 24dB. They also include high fidelity speakers, so they're perfect for streaming music from your bluetooth device and taking phone calls without removing the headset. The cord-free design provides additional protection, and the adjustable no-pressure headband is engineered for safety and comfort, with an inner channel to improve comfort when worn with a hat. The lightweight and low to moderate ear cups feature soft ear cushions.
Features- Comfortable, lightweight
- Fully adjustable headband with venting to reduce heat buildup
- Soft sealing rings for improved comfort and fit
- Can be worn comfortably with a hat
- Noise Reduction Rating (NRR) (dB): 30
- For Noise Levels Up To (dB): 30
- Pairs (qty.): 1 pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pocket Style Highlighters, Chisel Tip, Assorted Ink/Barrel Colors, PK5 (1908101)
- ARTISTIC Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm (AOP60640MS)
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 (653RPYW)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- ZORO SELECT Invoice Envelope, Color Red, PK1000 (PL463)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 100PK (UNV21132)
- 3M Protective Packaging