Shop All Construction Adhesives
3M
3M 8987 Aerosol Adhesive Cleaner General Purpose Adhesive Cleaner 08987; 15 Oz Net Wt
Mfr # 3M-8987
Zoro # G904151379
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
Product Information
- Brand 3M
- MFR # 3M-8987
- Zoro # G904151379
- UPC # 51135089873
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Details
Item | Wood Glue |
Description
For use with 3M 1/10 gallon cartridge adhesives and sealants.
Features- ItemWeight- 1.080lbs.
- CaseQuantity- 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Green (398)
- DAP Kwik Seal Ultra White Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818897)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- 3M Epoxy Adhesive, Clear, Pail (2262)
- 3M Plastic Adhesive, 1099 Series, Tan, 5 oz, Tube (1099)
- 3M 200ML AUTOMIX PANEL BONDING ADHESIVE (3M8116)
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- 3M Plastic Adhesive, 1099 Series, Tan, 1 qt, Can (1099)
- LOCTITE POWER GRAB Molding & Paneling Synthetic Latex Drywall Construction Adhesive 9 oz (2023759)
- 3M Construction Adhesives