3M

3M 6555UC Ultra Color Notes 3 x 5 Five Colors Five 100-Sheet Pads Pack


product price: $36.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Sticky note Notes what did you ever do without them. Convenient colorful and easy to find our Original Cube Notes have been trusted for over 25 years - making them the right choice for your everyday communication needs. The striking color combinations make it easy for you to express your style. The 3"x5 size is perfect size for writing notes to others. The colorful Ultra colors are vital and intense.

  • Media Quantity: 100 Sheet.
  • Media Type: Plain - Ultra.
  • Media Size: 3" x 5".
  • Ruling: Not Applicable.
  • Binding: Type Glue.
  • Features: Self-adhesive.
  • Color: Assorted.
  • Recycled: No.
  • Assembly Required: No.
  • Country of Origin: US.
  • Type: Adhesive Note.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.