3M

3M 654R24CPAP Recycled Notes 3 x 3 Pastel 24-75 Sheet Pads per Pack


product price: $55.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Help do your part in protecting the environment by purchasing these recycled pastel color note pads. The self-stick removable pads are great for quickly jotting down important messages and sticking them in convenient easily-viewed areas. The notes can also be used for a variety of other purposes such as lists messages indexing tabbing color-coding and more. Meets U.S. Federal Regulations for recycled content.

  • Shape: Square.
  • Number of Sheets: 1800 per pack.
  • Ruling: Plain.
  • Paper Color(s): Canary Yellow Carnation Sky Blue Spring Green.
  • Type: Self-Stick Pads.
  • Post-Consumer Recycled Content Percent: 30 %.
  • Total Recycled Content Percent: 30 %.
  • Number of Sheets per Pad: 75.
  • Footnote 1: 75 sheets per pad.
  • Sheet Size (W x H): 3" x 3".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.