Shop All Cartridges And Filters
3M
3M„¢ 6005 Formaldehyde/Organic Vapor Cartridge, 2/Bag
Mfr # 7000001936
Zoro # G202689086
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators; 3M™ Full Facepieces 6000, 3M™ Full Facepieces 7800 Series, 3M™ Full Facepieces FF-400, 3M™ Half Facepiece Reusable Respirators 6000 Series, 3M™ Half Facepiece Reusable Respirators 6500 Series, 3M™ Half Facepiece Reusable Respirators 7500 Series, 3M™ Scott™ AV-3000 HT Facepieces, 3M™ Scott™ AV-3000 SureSeal Facepieces; Compatible with 3M™ PAPR Systems; Compatible with 3M™ Supplied Air System; Compatible with Welding Shield
- Color Code Black/Olive
- Respirator Connection Type Bayonet
- Typical Application Carpet Manufacturing, Chemical Compounding, Chemical Dispensing, Chemical Manufacturing, Chemical Processing, Chemical Transfer, Laboratories, Pouring Molten Metal, Primary Metal, Wood Processing
- Series 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500
Product Information
- Brand 3M
- MFR # 7000001936
- Zoro # G202689086
- UPC # 51138288839
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Height | 3.4 in |
Length | 4.2 in |
Details
Item | Cartridge |
For Use With | Reusable Respirators; 3M™ Full Facepieces 6000, 3M™ Full Facepieces 7800 Series, 3M™ Full Facepieces FF-400, 3M™ Half Facepiece Reusable Respirators 6000 Series, 3M™ Half Facepiece Reusable Respirators 6500 Series, 3M™ Half Facepiece Reusable Respirators 7500 Series, 3M™ Scott™ AV-3000 HT Facepieces, 3M™ Scott™ AV-3000 SureSeal Facepieces; Compatible with 3M™ PAPR Systems; Compatible with 3M™ Supplied Air System; Compatible with Welding Shield |
Color Code | Black/Olive |
Respirator Connection Type | Bayonet |
Typical Application | Carpet Manufacturing, Chemical Compounding, Chemical Dispensing, Chemical Manufacturing, Chemical Processing, Chemical Transfer, Laboratories, Pouring Molten Metal, Primary Metal, Wood Processing |
Series | 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500 |
Description
3MTM 6005 FORMALDEHYDE/ORGANIC VAPOR CARTRIDGE, 2/BAG SPECIFICATIONS:
- FORMALDEHYDE AND ORGANIC VAPOR CARTRIDGE. SWEPT-BACK DESIGN FOR ENHANCED FIELD OF VIEW AND BALANCE. USE WITH 3MTM REUSABLE RESPIRATORS. NIOSH APPROVED AGAINST FORMALDEHYDE AND CERTAIN ORGANIC VAPORS. USE WITH 3MTM HALF AND FULL FACEPIECES 6000, 7000 AND FF-400 SERIES WITH BAYONET FILTER HOLDERS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- 3M Filter, 3M Versaflo TR-600 Series, OV/AG/HEPA, Snap On/Off Connection, Magenta/Yellow, 5 Pack (TR-6530N)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2096)
- 3M 3M„¢ 6004 Ammonia Methylamine Cartridge, 2/Bag (7000001937)
- 3M Combination Cartridge/Filter, Magenta, Olive, 1 PR, NIOSH (D80926)
- 3M 3M„¢ 7093 Particulate Filter, P100, 6 Pairs/Box (7000002154)
- 3M Combination Cartridge/Filter, Bayonet, HF, P95, Nuisance Level AG, Olive, 2 PK, NIOSH (2076HF)
- HONEYWELL NORTH Filter, R95, White, 2 PK, NIOSH (7531R95)
- 3M Cartridges And Filters