Shop All VHB Tapes
3M
3M™ 5962 VHB™ Tape, 62.0 Mil, 1" x 5 yds., Black, 1/Case
Mfr # VHB596201R
Zoro # G4969076
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 yds.
- Width 1"
- Color Black
Product Information
Dimensions
Length | 5 yds. |
Width | 1" |
Details
Item | VHB Tape,5962,1"x5yd.,Blk |
Color | Black |
Description
VHB Tape,5962,1 In.x5yd.,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE POWER GRAB Potting Compound, Blue, Pail (2029846)
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (237099)
- WHITE LIGHTNING Acrylic Latex Elastomeric Sealant, Clear, Acrylic Latex Base (W11001005)
- DAP Caulk Acry Painter Wht 10.1Oz (7079818609)
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (5925)
- 3M 3M 5952 VHB Tape 6" x 5yd, Black, 45 mil (5952)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 5PK (4905)
- 3M 3M™ 4979F VHB™ Tape, 62.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB497912R)
- 3M Foam Tape