Shop All Double Sided Foam Tapes
3M
3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil
Mfr # 4991
Zoro # G4240993
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 4991
- Zoro # G4240993
- UPC # 888519025987
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Width | 12" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 304.8 mm |
Imperial Tape Width | 12 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4991, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- SIKAFLEX Concrete Fix, Gray, 101 oz Cartridge (515318)
- SUPER GLUE Super Trim Adhesive, Future Glue Series, Clear, 0.07 oz, Tube (15109)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M Double Coated Tape, Foam, White, PK12 (4492)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- 3M Double Sided Foam Tapes