Shop All Double Sided Foam Tapes
3M
3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil
Mfr # 4991
Zoro # G4166434
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 4991
- Zoro # G4166434
- UPC # 888519025932
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1" |
Tape Core Diameter | 3 in |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4991, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- COMPONENT HARDWARE Black Silicone Sealant Cartrdge, 10.3 oz. (M90-1016)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- DUCK BRAND Duct Tape Org Xfct 15Yd (1265019)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M Double Sided Foam Tapes