Shop All Double Sided Foam Tapes
3M
3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil
Mfr # 4991
Zoro # G4039567
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 4991
- Zoro # G4039567
- UPC # 888519025925
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4991, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Clearweld Syringe, 25Ml, 50112 (JBW50112)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Green (510)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- SHEETROCK Off-White All Purpose Joint Compound 3.5 gal (380122)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- 3M 3M™ 4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, 9/Case (T9554462)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1011WX)
- 3M Foam Tape