Shop All Double Sided Foam Tapes
3M
3M 4952 VHB Tape 2" x 5yd, White, 45 mil
Mfr # 4952
Zoro # G4251861
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4952
- Zoro # G4251861
- UPC # 888519025734
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Metric Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4952, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE Pro Grade Painter’s Tape, PK 4, 4PK (104956)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- ZINSSER Paste Universal Qt (2874)
- ECLECTIC PRODUCTS Wood Filler, Pt Wb Oak (40022128)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4492B Double Coated Foam Tape 1" x 72yd, Black (4492)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- 3M Foam Tape