Shop All VHB Tapes
3M
3M 4950 VHB Tape 3" x 5yd, White, 45 mil
Mfr # 4950
Zoro # G5861777
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 200.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Product Information
Details
Item | VHB Tape |
Max. Tape Performance Temp. | 200.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 2 gal. Gray Concrete Patching Compound Kit (5499499)
- FAMOWOOD Cedar 6 Oz. Wood Filler (36141108)
- DIXON Industrial PTFE Tape, 1/2" (TTA50)
- NMC Danger Restricted Area Authorized Pers (PT55)
- 3M 3M 4930 VHB Tape 0.5" x 2", White, 25 mil, 5PK (4930)
- 3M 3M™ 4930 VHB™ Tape, 25.0 Mil, 1" x 5 yds, White, 1/Case (VHB493001R)
- 3M Double-Sided Foam Tape, 36yd L, 1/2"W, PK18 (RP+040GF)
- 3M 3M 4941 VHB Tape 1.25" x 36yd, Gray, 45 mil (4941)
- 3M 3M 4905 VHB Tape 1.5" circle, Clear, 20 mil, 5PK (4905)
- 3M 3M™ 4949 VHB™ Tape, 45.0 Mil, 1/2" x 5 yds, Black, 1/Case (VHB494912R)
- LIPPERT ALPHABOND TPO TAPE 4"X10 (862410)
- 3M VHB Tapes