Shop All Double Sided Foam Tapes
3M
3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil
Mfr # 4950
Zoro # G4323733
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4950
- Zoro # G4323733
- UPC # 888519025529
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 1/2" |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 2 in. W x 60 yd. L (260048A)
- DEVILBISS AUTOMOTIVE REFINISHING SP-622-K5 NEEDLE SPRING (DV802520)
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Ivory (WAX02S-10PK)
- 3M 3M 4950 VHB Tape 2" x 5yd, White, 45 mil (4950)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- INTERTAPE Intertape Polymer Two Sided Carpet Tape 2 In. x 10 Yards (IN386321)
- 3M Double Sided Foam Tapes