Shop All Double Sided Foam Tapes
3M
3M 4941 VHB Tape 6" x 5yd, Gray, 45 mil
Mfr # 4941
Zoro # G4253742
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 4941
- Zoro # G4253742
- UPC # 888519025277
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Width | 6" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Width | 6 in |
Metric Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4941, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXKRETE Sealer, Concrete, Acrylic, 5 gal., Clear (FS1000)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPTDE-2)
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 492140 (492140)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4926 VHB Tape 2" x 5yd, Gray, 15 mil (4926)
- 3M Double Sided VHB Tape, Foam, Black, PK9 (5952)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M 3M 4026 Double Coated Foam Tape 1" circle, White, 5PK (4026)
- COFAIR PRODUCTS Cofair Products UBW625 6 in. x 25 ft. White Ultra Bond Instant Self-Adhesive Roof Repair (167051)
- 3M Foam Tape