Shop All Double Sided Foam Tapes
3M
3M 4930 VHB Tape 6" x 5yd, White, 25 mil
Mfr # 4930
Zoro # G4244816
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4930
- Zoro # G4244816
- UPC # 888519024911
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 6" |
Metric Tape Length | 4.57 m |
Metric Width | 152.4 mm |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Description
Dream, Design, Deliver with 3M VHB Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sikasil®-N Plus White 10oz w/Nozzle (432029)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- LOCTITE Re-New K/B Caulk 3.3Oz (2158772)
- FAMOWOOD Famowood Maple Wood Filler 1 pt (36021124)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- 3M 3M 4930 VHB Tape 2" x 5yd, White, 25 mil (4930)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M Foam Tape