Shop All Double Sided Foam Tapes
3M
3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK
Mfr # 4930
Zoro # G5828907
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 4930
- Zoro # G5828907
- UPC # 888519084458
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Length | 2" |
Width | 2" |
Imperial Tape Width | 2 in |
Metric Width | 50.8 mm |
Metric Tape Length | 12.7 mm |
Imperial Tape Length | 2 in |
Description
Dream, Design, Deliver with 3M VHB Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Wood Glue, Tan, 8 oz, Bottle (GKGF75015)
- 3M Construction Adhesive, 10 Series, Beige, 10 oz, Cartridge (10)
- HANDYCT Almond Seam-Fil 1 Oz Tube (941)
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- 3M 3M GPT020 Double Coated Tape 1/2" x 2" - 100 per pack (3M GPT-020)
- 3M Double Coated Tape, Blk, 3/4"x108 ft., PK12 (5952)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3/4X36YDS 1/8#4508 FOAM TAPE 12/CS (3M6375)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M Foam Tape