Shop All Double Sided Foam Tapes
3M
3M 4929 VHB Tape 1" x 5yd, Black, 25 mil
Mfr # 4929
Zoro # G4321712
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4929
- Zoro # G4321712
- UPC # 888519024782
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Width | 1" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4929, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Gel Wallpaper Stripper, Future Glue Series, Blue, 32 oz, Tube (15110)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP White Plaster of Paris 4 lb (7079810308)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 0.5 mL Capsule (231483)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK (4930)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M 3M 4951 VHB Tape 0.75" x 5yd, White, 45 mil (4951)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- 3M Double Sided Foam Tapes