Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil
Mfr # 4910
Zoro # G4237317
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 6 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G4237317
- UPC # 888519024614
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Width | 6" |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Metric Width | 152.4 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46706)
- HHIP 10 Piece Pack Of 1/2" X 520" Teflon Tape (8070-0003)
- BASF Np1 Polyseal Limstn 10Oz (NP1LMSTN12)
- BUSINESS SOURCE Silicone Spray Adhesive, Clear, 20 oz (BSN00330)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- 3M Plate Mounting Tape, 13"x36 Yd., Gray (411)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- 3M Double Coated Tape, Polypropylene, PK72 (9576)
- 3M Foam Tape