Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK
Mfr # 4910
Zoro # G5716173
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 4 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G5716173
- UPC # 888519045343
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 4 in |
Width | 1" |
Length | 4" |
Metric Tape Length | 101.6 mm |
Metric Width | 25.4 mm |
Imperial Tape Length | 4 in |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 4 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 0.25"x60 yd. (2364)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98902)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M 3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK (4032)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 0.5", White, 256PK (4016)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M Double Sided Foam Tapes