Shop All Double Sided Foam Tapes
3M
3M 4905 VHB Tape 6" x 5yd, Clear, 20 mil
Mfr # 4905
Zoro # G4241063
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 6 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4905
- Zoro # G4241063
- UPC # 888519024515
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Width | 6" |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Metric Width | 152.4 mm |
Imperial Tape Width | 6 in |
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Pro Caulk Tool Kit (9125)
- 3M Rubber Electrical Tape, 130C, Scotch, 1 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C 1x30)
- CHILTON 1/10 Gal Chilton Professional Caulk Gun (41004)
- PERMATEX Rtv Blue Silicone Gasket Maker, 37461 (37461)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- 3M Double Sided Foam Tapes