Shop All Double Sided Foam Tapes
3M
3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil
Mfr # 4905
Zoro # G4239663
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 12 in
- Tape Length 1 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4905
- Zoro # G4239663
- UPC # 888519000113
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 1 yd |
Tape Core Diameter | 3 in |
Width | 12" |
Length | 1 yd. |
Metric Tape Length | 0.91 m |
Imperial Tape Width | 12 in |
Imperial Tape Length | 1 yd |
Metric Width | 304.8 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4905, Imperial Tape Length 1 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 1 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Primer, PC-Rot Series, Amber, 4.5 fl oz, Aerosol Can, 2:01 Mix Ratio, Not Rated Functional Cure (192610)
- SEM 39747 Multi-Purpose Panel Adhesive - 7 Oz. (SEM-39747)
- DAP Glue, Off White, 32 fl oz (25190)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage- Capitol Tan (SL-SK-SF1A-20-C/T)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4016 Double Coated Foam Tape 0.75" x 4.5", White, 40PK (4016)
- 3M Seam Sealer, Tape, 7/8"x 30ft., PK12 (08476)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- 3M Repulpb Dble Coatd Tape, Blu, 36mmx55, PK24 (R3227)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- 3M Double Sided Foam Tapes