Shop All Double Sided Foam Tapes
3M
3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear
Mfr # 4658F
Zoro # G4222662
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 4 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 4658F
- Zoro # G4222662
- UPC # 888519000847
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 4 yd |
Length | 4 yd. |
Width | 1" |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 4 yd |
Metric Tape Length | 3.66 m |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Removable Firm Foam Tape, Tape Brand 3M(TM), Series 4658F, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 4 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Duct Tape, 20 yd L, 188 in W, Vinyl Backing, Purple (283138)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Yellow (223)
- ECLECTIC PRODUCTS 6 Oz Alder Famowood Solvent Based Original Wood Filler (36141100)
- SHURTAPE Painters Masking Tape, Natural, 24mm (CP 066)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- 3M Foam Tape