Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 0.5" x 5yd, Dark Gray, 25 mil
Mfr # 4646
Zoro # G3941691
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G3941691
- UPC # 888519024331
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1/2" |
Tape Core Diameter | 3 in |
Metric Width | 12.7 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 10Oz Pl Mirror Adhesive (1693636)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, White, Paste (22152)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Bronze (SL-TC-VLKM116-10-BZ)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- 3M 3M 4646 VHB Tape 6" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- HOMECARE 2295 Closed Foam Tape 5 x 38 In x 10 ft (HO838087)
- 3M Foam Tape