Shop All VHB Tapes
3M
3M™ 4611 VHB™ Tape, 45.0 Mil, 3/4" x 5 yds., Gray, 1/Case
Mfr # VHB461134R
Zoro # G4969861
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 yds.
- Width 3/4"
- Color Gray
Product Information
Dimensions
Length | 5 yds. |
Width | 3/4" |
Details
Item | VHB Tape,4611,3/4"x5yd.,Gry |
Color | Gray |
Description
VHB Tape,4611,3/4 In.x5yd.,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2874546)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- 3M (TM) Scotchlite(TM) Reflective Tape 03456C, 2 in x 36 in, Silver (3456)
- 3M 3M™ 4956 VHB™ Tape, 62.0 Mil, 3/4" x 5 yds, Gray, 1/Case (VHB495634R)
- 3M 3M™ 5915 VHB™ Tape, 16.0 Mil, 3/4" x 5 yds., Black, 1/Case (VHB591534R)
- 3M 3M 4910 VHB Tape 1" circle, Clear, 40 mil, 250PK (4910)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4910 VHB Tape 2" circle, Clear, 40 mil, 5PK (4910)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 5PK (4905)
- 3M Foam Tape