Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black
Mfr # 4496
Zoro # G4321633
original price:
$9.19
7% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4321633
- UPC # 888519015285
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Width | 3/4" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, Blue, White, - Mixing Ratio, 3 PK (1100963)
- BOX PACKAGING Tape Logic Duct Tape 2" x 60 Yds 9 Mil Silver - 24/PACK (T98785S)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- 3M Spray Adhesive, 24 oz, Aerosol Can (21200-82618)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M Safety-Walk Tapes-Treads 613, Blk/Ylw St (613)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- 3M Foam Tape