Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black
Mfr # 4496
Zoro # G3988162
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G3988162
- UPC # 888519014615
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Width | 3/4" |
Length | 36 yd. |
Tape Core Diameter | 3 in |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22151)
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- RECTORSEAL Pipe Thread Sealant 1.8 fl oz, Tube, No. 5, Yellow, Paste (25790)
- PERMATEX PLASTIC WELD EPOXY SYSTM (47809)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M Double Coated Tape, Paper, White, PK18 (9087)
- 3M 3M 4951 VHB Tape 0.75" x 5yd, White, 45 mil (4951)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M Double Coated Tape, 2In x108 ft., Red, PK24 (9420)
- 3M Foam Tape