Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2"
Mfr # 4496
Zoro # G4321563
original price:
$6.25
10% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4321563
- UPC # 888519015179
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 1/2" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- USG Easy Sand Joint Compound, Powder, Natural, 3 lb (384024)
- SCOTCH Glue Stick, White, 0.28 oz (MMM600818)
- RED DEVIL STORMGUARD Silicone Sealant, Clear, 10 to 100 deg F, 300 mL Cartridge (787)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4016 Double Coated Foam Tape 1" x 36yd White, 1/16" thick (4016)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M Cable Hanger, Polyolefin Backing, PK10 (1X33MCH)
- INTERTAPE Intertape Polymer 6575765 Two Sided Carpet Tape 2 In. x 10 Yards (6575765)
- 3M Double Sided Foam Tapes