Shop All Double Sided Foam Tapes
3M
3M 4492B Double Coated Foam Tape 1" x 5yd, Black
Mfr # 4492
Zoro # G4238053
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4492
- Zoro # G4238053
- UPC # 888519015100
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1" |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4492, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 1/2 in, Blue, 520 in (70661)
- GORILLA GLUE Duct Tape, White, 2 7/8 in x 25 yd, 0.7 mil (6025302)
- TOUCH N FOAM Filler Adh Foam Landscape 12Oz (7565040440)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 15' Sterling Seal-3 Spools (EJS1500.62515X3)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M GPT020 Double Coated Tape 1/2" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- SHURTAPE Dbl Coated Tape, 24mm x 33m, PK36 (DF 065)
- 3M Foam Tape