Shop All Double Sided Foam Tapes
3M
3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black
Mfr # 4492
Zoro # G4152583
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4492
- Zoro # G4152583
- UPC # 888519015087
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1/2" |
Tape Core Diameter | 1.5 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4492, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Hot Melt Adhesive, E-20NS Series, Clear, Dual-Cartridge, 2:01 Mix Ratio, 25 hr Functional Cure (237119)
- BLACK SWAN Pipe Joint Compound - quart (02012)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- NEWBORN Caulk Gun, Steel, 10 oz (77)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M Acrylic Plus HighBondTape 06389 Blk, PK12 (06387)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/4" Natural (T9574004R)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.75)
- 3M Foam Tape