Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 6" x 5yd, White
Mfr # 4466
Zoro # G4253724
original price:
$39.60
9% off
new price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4253724
- UPC # 888519014790
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Width | 6" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Width | 152.4 mm |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- FLEX PASTE Rubber Paste White 3Lb (PFSWHTR32)
- LOCTITE UV Cure Adhesive, AA 3525 Series, Clear, Bottle (234691)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Acrylic Plus HighBondTape 06389 Blk, PK12 (06387)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- 3M Double Sided VHB Tape, Foam, Gray, PK2 (4941)
- 3M Foam Tape