Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd
Mfr # 4466
Zoro # G4221831
original price:
$11.75
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4221831
- UPC # 888519014868
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Width | 1" |
Metric Width | 25.4 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Almond, PK 15 (SL-TC-VLKM116-20-15-AD)
- INTERTAPE Silicone Tape Self Amalgamating, 1"X10ft. (SILICONE TAPE)
- RED DEVIL 1/2 Pt Onetime Lightweight Spackling (542)
- BLACK SWAN Putty Tape - 1/2" x 54" (01160)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- 3M Double Sided Foam Tapes