Shop All Double Sided Foam Tapes
3M
3M 4462W Double Coated Foam Tape 12" x 5yd, White
Mfr # 4462
Zoro # G4237457
original price:
$75.99
8% off
new price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4462
- Zoro # G4237457
- UPC # 888519014714
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Width | 12" |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 12 in |
Metric Width | 304.8 mm |
Imperial Tape Length | 5 yd |
Description
3M Double Coated Polyethylene Foam Tape 4462 White is a closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- LOCTITE Silicone Sealant, 615 Series, Clear, Pail, 2.7:1 Mix Ratio, 25 min Functional Cure (398470)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- DAP Sealant, 10.1 oz, Cartridge, Clear, Synthetic Rubber Base (7079818388)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4930 VHB Tape 1.5" x 1.5", White, 25 mil, 100PK (4930)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- 3M Double Sided Foam Tape, 1"x5 yds., 1/32", White (T9554462R)
- 3M Scotch® Foam Mounting Tape, 3/4" Wide x 1368" Long (110MR)
- 3M Double Sided Foam Tapes