Shop All Double Sided Foam Tapes
3M
3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd.
Mfr # 4462
Zoro # G4244572
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4462
- Zoro # G4244572
- UPC # 888519014677
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Width | 1" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Description
3M Double Coated Polyethylene Foam Tape 4462 White is a closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 4 gal, Pail (ADH-40-4-0)
- SUREBONDER Hot Melt Adhesive, Amber, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 53 PK (Q-735-5P)
- PC-UNIVERSAL GLUE Glue, PC-Universal Series, White, 24 hr Full Cure, 10.3 oz, Cartridge (808085)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- 3M Clear Repair Tape, 1-1/2" x 115", PK24 (03439)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- 3M Scotch 1in x 1in Double-Sided Removable Mounting Squares 108S-SQ-16, 16PK (399108SSQ16)
- 3M Double Sided Foam Tapes