Shop All Double Sided Foam Tapes
3M
3M 4462W Double Coated Foam Tape 1" x 5yd, White
Mfr # 4462
Zoro # G4321475
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4462
- Zoro # G4321475
- UPC # 888519014585
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Width | 1" |
Imperial Tape Length | 5 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Description
3M Double Coated Polyethylene Foam Tape 4462 White is a closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENFOAM BY FASTENATION Foam Tape, Polypropylene Backing (1001232AC)
- SCOTCH Vinyl Electrical, Tape 22, 2" x 36 yd, Blk (22-2X36YD)
- OATEY Pipe Cleaner, Low VOC, 16 oz., Clear (30795)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Polymer Base (43991)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M Double Coated Tape, Paper, Clear, PK36 (444)
- 3M Foam Tape