Shop All Double Sided Foam Tapes
3M
3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick
Mfr # 4032
Zoro # G4247573
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G4247573
- UPC # 888519021408
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Width | 6" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.57 m |
Metric Width | 152.4 mm |
Description
3M Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleaner All Purpos 4 Oz Handy Pack Oatey, 2Pk (30250)
- BASF MasterSeal NP 1 White Elastomeric Polyurethane Sealant 10.1 oz (NP1WHT12)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- DAP 10 lb. Gray Patch and Resurfacer (10468)
- 3M 3M 4032 Double Coated Foam Tape 0.75" x 5yd, White (4032)
- 3M 3M 4032 Double Coated Foam Tape 2" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M Scotch® Foam Mounting Tape, 3/4" Wide x 1368" Long (110MR)
- 3M Double-Sided Foam Tape, 3M, 4032, PK18 (4032)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Foam Tape