Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 1.5" x 5yd, White
Mfr # 4016
Zoro # G4324363
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4324363
- UPC # 888519013878
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Width | 1-1/2" |
Tape Core Diameter | 1" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASK TOOLS Tape Dust Contain Qsr 2Inx50Ft (T74518)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRFIBERSEALT)
- INTERTAPE AC29 SLV 72MMX54.8M IPG-IPG 16 (85636)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Latex Base (18670)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil (4950)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 250PK (4905)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M Double Sided Foam Tapes