Shop All Double Sided Foam Tapes
3M
3M 4016 Double Coated Foam Tape 1" circle, White, 25PK
Mfr # 4016
Zoro # G4396917
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Tape Width 0.75"
- Tape Length 36 yd
- Tape Shape Circle
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G4396917
- UPC # 888519064566
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yd |
Tape Core Diameter | 1" |
Diameter | 1" |
Imperial Tape Shape Diameter | 1 in |
Metric Tape Shape Diameter | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand 3M(TM), Series 4016, Imperial Tape WxL 1 in dia, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Imperial Tape Shape Diameter 1 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADTECH Glue Stick, White, 1/2 in Dia, 10 in L, 85 PK (501-110-5)
- 3M Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12 (T938201)
- QUIKRETE Concrete Crack Seal Qt (864000)
- ECLECTIC PRODUCTS Hot Melt Adhesive, Shoe GOO(R) Series, Tan, 1 to 3 day Full Cure, 2 oz, Tube (110610)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- 3M Double Coated Tape, 60 yd L, 1 7/8" W, PK24 (9738)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M Double Coated Tape, Foam, Off White, PK12 (4026)
- POLYKEN Double Sided Tape (FASTFLOOR)
- 3M Double Sided Foam Tapes