Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 6" x 6", White, 10PK
Mfr # 4008
Zoro # G5328036
Sold in multiples of 5 for $383.75
Free Shipping & Returns
$383.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
- Tape Core Diameter 1"
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G5328036
- UPC # 888519130766
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Tape Core Diameter | 1" |
Details
Item | Urethane Foam Tape,6x6",PK10 |
Tape Backing Material | Acrylic |
Foam Tape Thickness | 125 mil |
Material | Urethane |
Number of Adhesive Sides | 2 |
Description
Urethane Foam Tape,6x6 In.,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Instant Adhesive, Clear, 5/8 in Dia, 8 in L, 60 sec Begins to Harden, 165 PK (QUAD-725P)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- HENRY Aluminum Roof Coating, 5 gal, Pail, Silver (HE558018)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- 3M Film Tape, 8 mil Tape Thickness, PK10 (GPT-020)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd (4466)
- 3M Double Sided Foam Tapes