Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 0.75" x 5yd, White
Mfr # 4008
Zoro # G4196945
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G4196945
- UPC # 888519013632
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Length | 5 yd. |
Tape Core Diameter | 1" |
Width | 3/4" |
Metric Width | 19.05 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4008, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall Mesh Tape, 2 Inx500 ft, Neutral (13A757)
- 3M VENTURETAPE 1580 UL181B-FX Duct Joint Sealing Mastik Tape, 3 IN x 100 FT (7100043954)
- COLOR PUTTY Filler Wood White 3.7Oz (100)
- RUST-OLEUM Specialty Appliance Epoxy Coating Kit, White, 0.45 oz, Bottle (244166)
- 3M 3M 4008 Double Coated Foam Tape 4" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4008 Double Coated Foam Tape 3" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 250PK (4905)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4910 VHB Tape 12" x 1yd, Clear, 40 mil (4910)
- 3M Foam Tape