Shop All Masking Tapes
3M
3M™ 2600 Masking Tape, 4.4 Mil, 2" x 60 yds., White, 24/Case
Mfr # T937260
Zoro # G5498991
product price: $196.99
/pk 24, $8.21/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 2"
- Tape Length 60 yds.
Product Information
- Brand 3M
- MFR # T937260
- Zoro # G5498991
- UPC # 841436008440
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | White |
Item | Masking Tape,2x60 yd.,White,PK24 |
Description
Masking Tape,2x60 yd.,White,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Thread Sealant Tape, 1/2in W, 260in L (31403)
- SAKRETE 60LB Sakrete Sand Mix (65306217)
- OATEY PVC Cement, 8 oz., Gray (31094)
- 3M Sealant, 5 oz, Tube, Reddish Brown, Methyl Ethyl Ketone Base (800)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 3/4" x 60 yds., Tan, 48/Case (T934201)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 12/Case (T93340112PK)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- 3M Masking Tapes