Shop All Masking Tapes
3M
3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case
Mfr # T934221412PK
Zoro # G5498510
product price: $67.19
/pk 12, $5.60/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3/4"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Product Information
- Brand 3M
- MFR # T934221412PK
- Zoro # G5498510
- UPC # 848109021041
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,3/4x60 yd.,Natural,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,3/4x60 yd.,Natural,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kwik Seal Ultra Biscuit Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818899)
- BIG HORN 15cc Bulk Glue Injector, PK 12 (19407B)
- GE GE5020 Sealant, Light Gray, 101 oz Tube (2816709)
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- 3M Masking Tape, Natural, 18mm x 55m, PK48 (2307)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Painter's Tape, 15/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 Pk (2090-24NC)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tapes