Shop All Painter's Tape
3M
3M 2093X100X60 2093El-1E Painters Tape; Blue - 1 in. x 60 yards
Mfr # 2093X100X60
Zoro # G903797837
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 2093X100X60
- Zoro # G903797837
- UPC # 51141925806
- Country of Origin China
- Category Painter's Tape
Description
2093El-1E Painters Tape, Blue - 1 in. x 60 yards
Advanced multi-surface tape. This tape removes cleanly without adhesive transfer or surface damage for up to 14 days, even in direct sunlight. It is a medium adhesion tope that is ideal for painted walls and trim, woodwork, glass and metal.
Features- 2093El-1E Painters Tape, Blue - 1 in. x 60 yards
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- LOCTITE Construction Adhesive, 380 Series, Light Tan, 28 oz, Cartridge (232834)
- HERCULES Pipe Thread Sealant 6 lb, Pail, Pro Dope, Gray, Paste (15433)
- DAP DAP Crackproof Elastomeric Sealant (7079818716)
- 3M Painters Masking Tape, 48mm Wx55m L, PK24 (231/231A)
- 3M Painters Masking Tape, Blue, 4 In x 60 Yd (2090)
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- 3M Painters Masking Tape, Blue, 1/2In x 60 Yd (2090)
- 3M Painters Masking Tape, 24mm Wx55m L, PK36 (231/231A)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46704)
- 3M Painter's Tape