Shop All Masking Tapes
3M
3m 2020-24A 1 in. Scotch General Purpose Masking Tape
Mfr # 2020-24A
Zoro # G503770421
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Width 0.94"
- Tape Core Diameter 3"
- Type Masking Tape
Product Information
- Brand 3M
- MFR # 2020-24A
- Zoro # G503770421
- UPC # 21200711060
- Country of Origin China
- Category Masking Tapes
Dimensions
Width | 0.94" |
Tape Core Diameter | 3" |
Details
Material | Crepe Paper |
Type | Masking Tape |
Description
Ideal for production masking applications such as taping paper and hanging polyThis tape has high adhesion, holding power, and provides good paint lines Do not use on easily damaged surfaces such as wallpaper, wallboard, ceiling tile, uncured coatings or other delicate surfaces 60 yards Length: 10 Width: 11 Height: 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Window & Door Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (876)
- 3M 3M F9460PC VHB Tape 0.75" x 5yd Clear 2 mil (F9460PC)
- GEOCEL Geocel 2300 Construction Tripolymer Sealant Crystal Clear Tripolymer Construction Elastomeric Sealan (GC66100)
- PERMATEX High Strength Removable Threadlocker Gel 0.18 oz (25005)
- 3M Masking Tape, Green, 72mm Tape Width (UVG)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- 3M Mask Tape Applicator (TA20-SB)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- 3M Masking Tape, 48mm W, Rubber Adhesive, PK24 (501+)
- ROLL PRODUCTS Carton Tape, Paper, Pink, 1/2 In. x 60 Yd. (23021P)
- 3M Masking & Painter's Tape