Shop All Wall Mount Hooks
3M
3M™ 17023P Command™ Refill Strips, Large, White, 6 Strips, 6/Packs per Case
Mfr # CHS1105
Zoro # G6069100
product price: $56.85
/pk 6, $9.48/ea
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Hook Material Plastic
- Hook Height 1/32"
- Hook Base Width 3/4"
- Color White
- Weight 0.3
Product Information
- Brand 3M
- MFR # CHS1105
- Zoro # G6069100
- UPC # 848109048543
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Hook Height | 1/32" |
Hook Base Width | 3/4" |
Overall Length | 3 5/8" |
Details
Basic Hook Material | Plastic |
Color | White |
Weight | 0.3 |
Item | Refill Strips,Large,PK6 |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (BULK-PS-EPTFE-52)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- WEDGECO WEDGECO - Broken Key Extractor Advanced Kit with Genuine Leather Case (WED-5500)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- 3M Utility Hook White Small (17002-6ES)
- PEARL Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk) (M91-100-0000-125-25)
- HILLMAN 2Pk Brick/Block Hanger (121146)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- ALL-SOURCE Heavy-Duty Wall Mount Storage Hanger Hook (251399)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- MARLIN STEEL WIRE PRODUCTS Wall Hook, Red, Steel, C, 4-1/4" H (01431005-05)
- 3M Wall Mount Hooks